Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR12X16X16-XL NEEDLE BEARING INNER IR12X16X16
INA IR12X16X16-XL NEEDLE BEARING INNER IR12X16X16
Inner ring
References
ina:
IR12X16X16-XL
rubix:
101A7072
manufacturer :
0000206640000
ean:
4012802431407
Technical specifications
Inner diameter
12
mm
Outer diameter
16
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR12X16X16-XL NEEDLE BEARING INNER IR12X16X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
16
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.07
excl. VAT
/
Each
£
15.68
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR35X40X20-EGS INNER RING CYLINDRICAL
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20
TIMKEN 65383-20024 TAPERED ROLLER BEARING CONE
TIMKEN J82945-K0000 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR130X150X50-XL
TIMKEN 94650-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
TIMKEN 2475-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA44143-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X13-EGS INNER RING CYLINDRICAL
SKF NEEDLE BEARING INNER IR 50X60X28
TIMKEN LM451349A-40000 TAPERED ROLLER BEARING CONE
INA IR20X25X38,5-XL NEEDLE BEARING INNER IR20X25X38,5
INA IR130X145X35-EGS INNER RING CYLINDRICAL