TIMKEN 420-20024 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing

References
timken:420
rubix:105A3463
ean:0053893031484
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Width29.083 mm
See all Specifications

Product details : TIMKEN 420-20024 TAPERED ROLLER BEARING CONE


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter40 mm
Width29.083 mm
Series415
Show UNSPSC/ECL@SS
£ 70.93 excl. VAT
/ Each
£ 85.12 incl. VAT
  • Usually arrives within 14 working days