References
INA:IR55X60X25-XL
Rubix:101A8075
Manufacturer :0000227800000
EAN:4012802044539

Documents
Product details : INA IR55X60X25-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- Delivery usually within ( 7 ) days
