References
INA:IR40X45X30-XL
Rubix:80377183
Manufacturer :0000223060000
EAN:4012802044331

Product details : INA IR40X45X30-XL NEEDLE BEARING INNER IR40X45X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 45 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.56 excl. VAT
/ Each
£ 41.47 incl. VAT
- In stock: Next day delivery
