TIMKEN 29620-20024 TAPERED ROLLER BEARING CUP


Tapered roller bearing

References
timken:29620
rubix:105A2263
ean:0053893238838
brand logo
brand logo
Technical specifications
Outer diameter112.712 mm
Width19.05 mm
See all Specifications

Product details : TIMKEN 29620-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Outer diameter112.712 mm
Width19.05 mm
Series29600
Show UNSPSC/ECL@SS
£ 27.83 excl. VAT
/ Each
£ 33.40 incl. VAT
  • Usually arrives within 14 working days