Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 2690-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2690-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
2690
rubix:
397A5861
ean:
0053893119182
Technical specifications
Inner diameter
29.367
mm
Outer diameter
66.421
mm
Width
23.812
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 2690-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
Inner diameter
29.367
mm
Outer diameter
66.421
mm
Width
23.812
mm
Series
2600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.13
excl. VAT
/
Each
£
50.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR60X70X25-EGS INNER RING CYLINDRICAL
TIMKEN 48393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 74500-20024 TAPERED ROLLER BEARING CONE
TIMKEN 570-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2631-20024 TAPERED ROLLER BEARING CUP
TIMKEN 398-20024 TAPERED ROLLER BEARING CONE
TIMKEN 94713TD-40000 TAPERED ROLLER BEARING DOUBLE CONE
SKF INNER RING IR 35X40X20
TIMKEN 5552-20024 TAPERED ROLLER BEARING CONE
INA IR90X105X63-XL NEEDLE BEARING INNER IR90X105X63
INA NEEDLE BEARING INNER IR6X10X12-IS1-OF
INA IR15X19X16-XL NEEDLE BEARING INNER IR15X19X16
TIMKEN 792B-20024 TAPERED ROLLER BEARING CUP
INA IR6X9X12-XL NEEDLE BEARING INNER IR6X9X12
TIMKEN HH234049-40000 TAPERED ROLLER BEARING CONE