References
INA:IR40X50X20-IS1-XL
Rubix:229A1227
Manufacturer :0000223730000
EAN:4012802423662

Product details : FAG IR40X50X20-IS1-XL INNER RACE 223730000
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- In stock: Next day delivery
