References
INA:LR8X12X10,5
Rubix:238A1027
Manufacturer :0000596250000
EAN:4012802714210

Product details : INA LR8X12X10,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x12x12 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 10.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ 10 pieces
£ 45.96 incl. VAT
- Delivery usually within ( 7 ) days
