References
SKF:IR 25X30X38.5
Rubix:266A6839
Manufacturer :345008
EAN:7316573962076

Product details : SKF IR 25X30X38.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,5x30x30 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 38.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Delivery usually within ( 3 ) days
