References
INA:IR30X35X30-EGS
Rubix:274A7784
Manufacturer :0002307820000
EAN:4012802719451

Product details : INA IR30X35X30-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x35x35 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ 5 pieces
£ 78.48 incl. VAT
- Delivery usually within ( 7 ) days
