References
SKF:IR 130X150X50
Rubix:266A6540
Manufacturer :9579
EAN:7316571145556

Product details : SKF IR 130X150X50 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x150x150 mm |
|---|---|
| Logistic Weight | 1690 g |
| Inner diameter | 130 mm |
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 181.68 excl. VAT
/ Each
£ 218.02 incl. VAT
- Delivery usually within ( 3 ) days
