References
SKF:IR 20X25X20.5
Rubix:227A5940
Manufacturer :345002
EAN:7316573955528

Product details : SKF IR20X25X20.5 NEEDLE BEARING INNER
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,5x25x25 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Usually arrives within 14 working days
