References
INA:IR190X210X50-EGS
Rubix:274A7772
Manufacturer :0000679460000
EAN:4054364120535

Product details : INA IR190X210X50-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x210x210 mm |
|---|---|
| Logistic Weight | 2410 g |
| Inner diameter | 190 mm |
| Outer diameter | 210 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 219.31 excl. VAT
/ Each
£ 263.17 incl. VAT
- Delivery usually within ( 7 ) days
