References
SKF:IR 40X50X22
Rubix:102A1110
Manufacturer :9713
EAN:7316570113679

Product details : SKF NEEDLE BEARING INNER IR 40X50X22
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x50x50 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- Usually arrives within 14 working days
