References
INA:IR70X80X25-EGS
Rubix:274A7797
Manufacturer :0000131700000
EAN:4012802423495

Product details : INA IR70X80X25-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x80x80 mm |
|---|---|
| Logistic Weight | 262 g |
| Inner diameter | 70 mm |
| Outer diameter | 80 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.74 excl. VAT
/ Each
£ 34.49 incl. VAT
- Delivery usually within ( 7 ) days
