References
INA:IR12X15X12,5-XL
Rubix:101A5451
Manufacturer :0000205240000
EAN:4012802431315

Product details : INA IR12X15X12,5-XL NEEDLE BEARING INNER IR12X15X12,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 15 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- Usually arrives within 14 working days
