References
SKF:IR 17X20X16.5
Rubix:266A6835
Manufacturer :344999
EAN:7316573955412

Product details : SKF IR 17X20X16.5 NEEDLE ROLLER BEARING INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,5x20x20 mm |
|---|---|
| Logistic Weight | 10,8 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 16.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Usually arrives within 14 working days
