SKF IR 75X85X30 INNER RING FOR NEEDLE ROLLER BEARINGS, IR SERIES
Inner Rings
See technical informationReferences
SKF:IR 75X85X30
Rubix:247A0103
Manufacturer :9781
EAN:7316577127532

Product details : SKF IR 75X85X30 INNER RING FOR NEEDLE ROLLER BEARINGS, IR SERIES
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x85x85 mm |
|---|---|
| Logistic Weight | 287 g |
| Inner diameter | 75 mm |
| Outer diameter | 85 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 56.34 excl. VAT
/ Each
£ 67.61 incl. VAT
- Usually arrives within 14 working days
