TIMKEN G1102KRR + COL INSERT BALL BEARING
Insert Ball Bearing with eccentric locking collar
See technical informationReferences
Timken:G 1102-KRR+COL
Rubix:396A8553
EAN:0087796054868

Product details : TIMKEN G1102KRR + COL INSERT BALL BEARING
Clamping bearing, R-seal on both sides of the bearing, re-greaseable, clamping ring
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Material | steel |
| Sealing | two rubber seals |
| Outer diameter | 62 mm |
| Inner diameter | 28.575 mm |
| Width | 48.4 mm |
Show UNSPSC/ECL@SS
£ 78.73 excl. VAT
/ Each
£ 94.48 incl. VAT
- Usually arrives within 14 working days
