References
Timken:9113PP Z6 FS50000
Rubix:396A1533
EAN:0087796047372

Product details : TIMKEN 9113PP Z6 FS50000 DEEP GROOVE BALL BEARING
Fafnir tensioning bearing
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Outer diameter | 100 mm |
| Inner diameter | 65 mm |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 94.02 excl. VAT
/ Each
£ 112.82 incl. VAT
- Usually arrives within 14 working days
