TIMKEN MMN525BS57PP DM BALL SCREW SUPPORT BEARING
Ball Screw Support Bearing
See technical informationSee documentsReferences
Timken:MMN525BS57PP DM
Rubix:395A9629
EAN:0087796245006



Documents
Product details : TIMKEN MMN525BS57PP DM BALL SCREW SUPPORT BEARING
When you choose Timken® bearings for your ball screw applications, you receive products made and backed by a global leader known for quality, reliability and performance. Quality begins long before our machine tool bearings are manufactured and extends long after they are installed. We design bearings for optimum performance and long life.
Strengths
ABEC 9/ISO P2 axial running tolerances for higher accuracy
Tighter preload tolerances for chatter-free cutting
Tighter width tolerances for easy fit without regrinding end caps
Pre-lubricated with high-performance grease
Clean steel supports longer service life
Broad availability for increased machine uptime
Tighter preload tolerances for chatter-free cutting
Tighter width tolerances for easy fit without regrinding end caps
Pre-lubricated with high-performance grease
Clean steel supports longer service life
Broad availability for increased machine uptime
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Material | steel |
| Load capacity | 5606.4 kg |
| Precision | p2 (abec 9 / iso class 2) |
| Sealing | two rubber seals |
| Outer diameter | 57 mm |
| Inner diameter | 25 mm |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 222.65 excl. VAT
/ Each
£ 267.18 incl. VAT
- Usually arrives within 14 working days
