Slewing ring, Crossed roller bearing, without gear teeth
Inner diameter | 191 mm |
---|---|
Outer diameter | 329 mm |
Width | 46 mm |
Logistic Weight | 15000 g |
---|---|
Inner diameter | 191 mm |
Outer diameter | 329 mm |
Width | 46 mm |
Bearing Clearance | CN |
Series | VU |
Sealing | Open |
Usually arrives within 14 working days