Deep groove ball bearing Timken ER 47, Outer diameter: 130 mm | Width: 77.79 mm | Inner diameter: 74.613 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 47
Rubix:396A8674
EAN:0087796055766


Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.79 mm |
Product details : TIMKEN ER47 INSERT BALL BEARING
Clamping bearing, B-type sealing disc on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw fastening
Fafnir ER47 deep groove ball bearing from Timken with extended inner ring and set-screw locking. For installation in inch housings with protection against contamination.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.79 mm |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | cn |
| Series | er |
| Material | steel |
| Cage | nylon |
| Reaming diameter | 74.613 mm |
| Thickness | 38.1 mm |
| Basic static load, radial - C0r | 44844 N |
| Basic dynamic load, radial - Cr | 68820 N |
| Weight | 2.21 kg |
Show UNSPSC/ECL@SS
£ 195.28 excl. VAT
/ Each
£ 234.34 incl. VAT
- Usually arrives within 14 working days