NTN - Deep Groove Ball Bearing - 6900
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 42x42x9 mm |
---|---|
Logistic Weight | 48 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days