NTN - Deep Groove Ball Bearing - 6208C4
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 80x80x18 mm |
---|---|
Logistic Weight | 380 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 17800 N |
Basic dynamic load, radial - Cr | 32500 N |
Weight | 0.176 kg |
Usually arrives within 14 working days