Deep groove ball bearing Timken ER 14, Outer diameter: 52 mm | Width: 34.84 mm | Inner diameter: 22.225 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 14
Rubix:396A8661
EAN:0087796054547




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.84 mm |
Product details : TIMKEN ER14 INSERT BALL BEARING
Clamping bearing, B-type sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw fastening
Timken Fafnir ER14 is an inch-sized deep-groove ball bearing insert with an extended inner ring, set-screw locking and double-sided sealing. For low starting and running friction.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.84 mm |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Series | er |
| Material | steel |
| Cage | nylon |
| Heat Stabilization | 6/6 heat-stabilized nylon retainer |
| Limit speed | 4540 rpm |
| Reaming diameter | 22.225 mm |
| Basic static load, radial - C0r | 7814.4 N |
| Basic dynamic load, radial - Cr | 15495.6 N |
| Weight | 0.218 kg |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Usually arrives within 14 working days