NTN - Deep Groove Ball Bearing - 63/22C3
Inner diameter | 22 mm |
---|---|
Outer diameter | 56 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 56x56x16 mm |
---|---|
Logistic Weight | 176 g |
Inner diameter | 22 mm |
Outer diameter | 56 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 9250 N |
Basic dynamic load, radial - Cr | 20400 N |
Weight | 0.232 kg |
Usually arrives within 14 working days