Deep groove ball bearing Timken 6220-2RS/C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
6220
See technical informationReferences
Timken:6220-2RS/C3
Rubix:100A2764
EAN:0053893724157






Product details : TIMKEN 6220-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6220 |
| Basic static load, radial - C0r | 92700 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 184.83 excl. VAT
/ Each
£ 221.80 incl. VAT
- Delivery usually within ( 7 ) days
