Deep groove ball bearing Timken ER 15, Outer diameter: 51.816 mm | Width: 34.84 mm | Inner diameter: 23.813 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 15
Rubix:396A8662
EAN:0087796103054


Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 51.816 mm |
| Width | 34.84 mm |
Product details : TIMKEN ER15 INSERT BALL BEARING
Clamping bearing, B-type sealing disc on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw mounting
Timken Fafnir ER15 insert bearing (inch) with 15/16" bore and 52 mm outer diameter. Wide inner-ring design with narrow-shroud seal.
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 51.816 mm |
| Width | 34.84 mm |
| Sealing | one rubber seal and one metal shield |
| Series | er |
| Material | steel |
| Reaming diameter | 23.813 mm |
| Basic static load, radial - C0r | 7814.4 N |
| Basic dynamic load, radial - Cr | 15495.6 N |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Usually arrives within 14 working days