SNR - Deep Groove Ball Bearing - 6208.KEEC3
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 17900 N |
Basic dynamic load, radial - Cr | 28900 N |
Usually arrives within 14 working days