Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 291 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 62..-RSR |
Material | Steel |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days