Deep groove ball bearing Timken ER 39, Outer diameter: 110 mm | Width: 65.09 mm | Inner diameter: 61.913 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 39
Rubix:396A8673
EAN:0087796055292




Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.09 mm |
Product details : TIMKEN ER39 INSERT BALL BEARING
Set-screw bearing, B-type sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw mounting
Timken Fafnir insert bearing ER39 as an inch deep groove ball bearing with centering shaft fit and R-seal for protection against contamination. Suitable for re-lubrication.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.09 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | er |
| Material | steel |
| Cage | nylon |
| Heat Stabilization | heat-stabilized; moisture-conditioned 6/6 nylon retainer |
| Reaming diameter | 61.913 mm |
| Basic static load, radial - C0r | 35875.2 N |
| Basic dynamic load, radial - Cr | 58164 N |
| Weight | 1.45 kg |
Show UNSPSC/ECL@SS
£ 113.40 excl. VAT
/ Each
£ 136.08 incl. VAT
- Delivery usually within ( 7 ) days