Deep groove ball bearing NTN 6918, Outer diameter: 125 mm | Width: 18 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6918
Rubix:205A0932
EAN:4547359007053



Product details : NTN 6918 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x18 mm |
|---|---|
| Logistic Weight | 594 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 82.84 excl. VAT
/ Each
£ 99.41 incl. VAT
- Delivery usually within ( 3 ) days
