References
SKF:FYC 20 TF
Rubix:102A0258
Manufacturer :6396
EAN:7316570814248


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25.5 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SKF HOUSED BEARING UNIT FYC 20 TF
These round flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,3x100x40 mm |
|---|---|
| Logistic Weight | 695,6 g |
| Inner diameter | 20 mm |
| Width | 25.5 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | bearing steel |
| Height | 20 mm |
| Length | 100 mm |
| Total bearing width | 31 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
- Delivery usually within ( 3 ) days