References
INA:PCJT35-XL-N
Rubix:100A3730
Manufacturer :0096437530000
EAN:4012802837292


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : INA PCJT35-XL-N FLANGED HOUSING UNIT
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJT comes with bearing GRAE-NPPB, RCJT-and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron (flake graphite) with corrotect anti-corrosion protection |
| Height | 50.5 mm |
| Length | 155 mm |
| Series | pcjt..-xl-n |
| Total bearing width | 50.5 mm |
| Clamping | 12.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 155 mm |
| Weight | 1.11 kg |
| Mounting typ | eccentric locking collar |
Show UNSPSC/ECL@SS
£ 50.15 excl. VAT
/ Each
£ 60.18 incl. VAT
- Delivery usually within ( 7 ) days