INA RA30-XL HOUSED BEARING UNIT 8292930000
Flanged housing unit
See technical informationSee documentsReferences
INA:RA30-XL
Rubix:229A1916
Manufacturer :0008292930000
EAN:4012802792720


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : INA RA30-XL HOUSED BEARING UNIT 8292930000
Flanged housing unit RA..-XL
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | sheet steel |
| Length | 112.7 mm |
| Series | ra..-xl |
| Total bearing width | 35.8 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 112.7 mm |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 7 ) days