SNR - Bearing Unit - EXFL.305
Inner diameter | 70 mm |
---|---|
Width | 68.3 mm |
Fixation centre-to-centre distance | 250 mm |
Inner diameter | 70 mm |
---|---|
Width | 68.3 mm |
Fixation centre-to-centre distance | 250 mm |
Height | 315 mm |
Length | 185 mm |
Series | EXFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 104260 N |
Outer diameter | 150 mm |
Weight | 9.22 kg |
Usually arrives within 14 working days