Insert bearing Bearing unit
Inner diameter | 40 mm |
---|---|
Length | 145 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 57,2x145x80 mm |
---|---|
Logistic Weight | 2340 g |
Inner diameter | 40 mm |
Length | 145 mm |
Width | 49 mm |
Type | take-up |
Total bearing width | 43.2 mm |
Material | bearing steel |
Inner width | 115 mm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Outer diameter | 145 mm |
Usually arrives within 14 working days