SNR - Bearing Unit - UCT210-31
Inner diameter | 90 mm |
---|---|
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 125x62x160 mm |
---|---|
Logistic Weight | 2562 g |
Inner diameter | 90 mm |
Width | 51.6 mm |
Series | UCT200 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 49.213 mm |
Weight | 2.52 kg |
Usually arrives within 14 working days