SNR - Bearing Unit - UCT.205
Inner diameter | 25 mm |
---|---|
Length | 97 mm |
Width | 34 mm |
Inner diameter | 25 mm |
---|---|
Length | 97 mm |
Width | 34 mm |
Series | uct200 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.81 kg |
Usually arrives within 14 working days