Insert bearing Bearing unit
Inner diameter | 40 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Logistics dimensions (L x W x H) | 36x130x80 mm |
---|---|
Logistic Weight | 1573,4 g |
Inner diameter | 40 mm |
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Material | Cast Iron |
Height | 38 mm |
Length | 130 mm |
Series | FYJ |
Total bearing width | 46 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 51.8 mm |
Usually arrives within 14 working days