References
RHP:SLFL1
Rubix:200A6483
Manufacturer :SLFL1 R
EAN:00747023030859


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 76 mm |
Documents
Product details : RHP SLFL1 HOUSED BEARING UNIT
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
SLFL1 - RHP Pressed Steel Flange Bearing Unit - 1 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | pressed steel |
| Length | 71 mm |
| Series | slfl |
| Total bearing width | 34.11 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Usually arrives within 14 working days