References
SNR:UCFA203
Rubix:205A9740
Manufacturer :UCFA.203
EAN:3413529514366




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFA203 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Usually arrives within 14 working days