References
Superseded Ref:RCJTZ60-XL-I
INA:RCJTZ60-XL
Rubix:100A8202
Manufacturer :0947305390000
EAN:4054372939440


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 42 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : INA RCJTZ60-XL FLANGED HOUSING UNIT
Consisting of a two-hole cast-iron housing and a greased self-aligning bearing. Compensates for static shaft misalignment up to 2.5° with relubrication and up to 5° without relubrication.
Strengths
PCJT delivered with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 42 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 238 mm |
| Length | 138 mm |
| Series | rcjtz..-xl |
| Total bearing width | 76.9 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 84 mm |
Show UNSPSC/ECL@SS
£ 140.14 excl. VAT
/ Each
£ 168.17 incl. VAT
- Delivery usually within ( 7 ) days