References
SKF:FY 45 TF/VA228
Rubix:102A0724
Manufacturer :114655
EAN:07316571382562

Product details : SKF HOUSED BEARING FY 45 TF/VA228
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x137x45 mm |
|---|---|
| Logistic Weight | 2036 g |
| Inner diameter | 45 mm |
| Width | 54.2 mm |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 264.27 excl. VAT
/ Each
£ 317.12 incl. VAT
- Usually arrives within 14 working days
