NTN - Bearing Unit - UCFX05D1
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 120x120x65 mm |
---|---|
Logistic Weight | 5200 g |
Inner diameter | 60 mm |
Width | 65.1 mm |
Series | UCFX00 |
Number of holes | 4 |
Outer diameter | 120 mm |
Usually arrives within 14 working days