TIMKEN YCJ 40 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 40SGT
Rubix:396A2818
EAN:0087796265905


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN YCJ 40 SGT 4-BOLT FLANGED BALL BEARING UNIT
inch flange bearing housing unit Fafnir
Timken Fafnir flange bearing housing unit YCJ 40SGT for 40 mm shaft with four bolts and Shaft Guarding Technology® for shaft protection.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycj sgt |
| Total bearing width | 52.27 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 1.8 kg |
| Mounting typ | four-bolt flange bearing (square flange) with set-screw locking system and shaft guarding technology® |
Show UNSPSC/ECL@SS
£ 94.86 excl. VAT
/ Each
£ 113.83 incl. VAT
- Delivery usually within ( 7 ) days