References
SKF:FYTWK 30 YTH
Rubix:102A0430
Manufacturer :443119
EAN:07316574916788


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 142.5 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : SKF FOOD Y BEARING UNIT FYTWK 30 YTH
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 142.5 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | composite |
| Height | 42.2 mm |
| Length | 83 mm |
| Series | fytwk |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12.3 mm |
| Number of holes | 2 |
| Outer diameter | 39.7 mm |
Show UNSPSC/ECL@SS
£ 146.16 excl. VAT
/ Each
£ 175.39 incl. VAT
- In stock: Next day delivery