References
SKF:TUJ 60 TF
Rubix:105A9344
Manufacturer :94776
EAN:7316570800784

Product details : SKF TAKE UP UNIT TUJ 60 TF
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,7x186x120 mm |
|---|---|
| Logistic Weight | 4654 g |
| Inner diameter | 60 mm |
| Width | 60 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 60 mm |
| Length | 186 mm |
| Series | tuj |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
Show UNSPSC/ECL@SS
£ 147.48 excl. VAT
/ Each
£ 176.98 incl. VAT
- Delivery usually within ( 3 ) days
