References
Superseded Ref:TTUE50-XL-I
INA:TTUE50-XL
Rubix:105A9772
Manufacturer :0947445480000
EAN:4064327016751

Documents
Product details : INA TAKE UP UNIT TTUE50-XL
Take-up housing units TTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 35 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 35 mm |
| Length | 148 mm |
| Series | ttue..-xl |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 115 mm |
Show UNSPSC/ECL@SS
£ 86.16 excl. VAT
/ Each
£ 103.39 incl. VAT
- Delivery usually within ( 7 ) days
